Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Autonics Panel Meters & Gauges
LR5N-B
Autonics Panel Meters & Gauges
Meter, Pulse, LCD, Indicator, 1/32
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Meter, Pulse, LCD, Indicator, 1/32
Specifications
Specifications
| Manufacturer Part Number |
LR5N-B |
| Manufacturer |
Autonics |
| Family Series |
Autonics Panel Meters & Gauges |
| Description |
Meter, Pulse, LCD, Indicator, 1/32 DIN, 5-Digit, No-Voltage Input, Internal Battery |
| Type |
Frequency, RPM |
| Max Input Signal |
240 V |
| Display Type |
LCD |
| Display Digits |
4.5 |
| Accuracy |
0.1 % |
| Operating Temperature |
14-131 °F |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.21 lbs |
LR5N-B
Autonics Panel Meters & Gauges