The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
D1SC-N
Autonics Panel Meters & Gauges, D1SC Series
Product Description
Display, W31.9xH56.9mm LED, Red,
Specifications
Specifications
Type (Engineering Units)
None
Max Input Signal
24 VDC
Power Supply
10.8-26.4 VDC
Availability
Order by 5:00 PM ET and your package will ship the same day.
LR5N-B
Autonics Panel Meters & Gauges
Product Description
Meter, Pulse, LCD, Indicator, 1/32
Specifications
Specifications
Max Input Signal
240 V
Display Digits
4.5
Accuracy
0.1 %
Operating Temperature
14-131 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
M4Y-AA-5
Autonics Panel Meters & Gauges, M4Y Series
Product Description
Meter, AC Amps, LED, W72xH36mm, 3
Specifications
Specifications
Type (Engineering Units)
AC Amps
Max Input Signal
200 A
Display Digits
3.5
Power Supply
100-240 VAC
Accuracy
0.5 %
Operating Temperature
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MP5Y-4N
Autonics Panel Meters & Gauges, MP5 Series
Product Description
Meter, Pulse, LED, W96xH48mm,
Specifications
Specifications
Display Digits
5
Power Supply
100-240 VAC
Operating Temperature
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MT4W-DA-18
Autonics Panel Meters & Gauges, MT4W Series
MFG Item Number
MT4W-DA-18
Product Description
Meter, DC Amps, LED, W96xH48mm,
Specifications
Specifications
Type (Engineering Units)
DC Amps
Max Input Signal
5 A
Display Digits
4
Power Supply
12-24 VDC
Accuracy
0.5 %
Operating Temperature
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MT4W-DV-1N
Autonics Panel Meters & Gauges, MT4W Series
MFG Item Number
MT4W-DV-1N
Product Description
Meter, DC Volts, LED, W96xH48mm,
Specifications
Specifications
Type (Engineering Units)
DC Volts
Max Input Signal
500 V
Display Digits
4
Power Supply
12-24 VDC
Accuracy
0.5 %
Operating Temperature
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MT4W-DV-4N
Autonics Panel Meters & Gauges, MT4W Series
MFG Item Number
MT4W-DV-4N
Product Description
Meter, DC Volts, LED, W96xH48mm,
Specifications
Specifications
Type (Engineering Units)
DC Volts
Max Input Signal
500 V
Display Digits
4
Power Supply
100-240 VAC
Accuracy
0.5 %
Operating Temperature
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MT4W-AA-41
Autonics Panel Meters & Gauges, MT4W Series
MFG Item Number
MT4W-AA-41
Product Description
Meter, AC Amps, LED, W96xH48mm,
Specifications
Specifications
Max Input Signal
5 A
Display Digits
4
Power Supply
100-240 VAC
Accuracy
0.5 %
Operating Temperature
14-122 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
D1SA-RN
Autonics Panel Meters & Gauges, D1SA Series
Product Description
Display, W11xH20mm LED, Red,
Specifications
Specifications
Type (Engineering Units)
None
Max Input Signal
24 VDC
Power Supply
10.8-26.4 VDC
Availability
Order by 5:00 PM ET and your package will ship the same day.
D1SA-GN
Autonics Panel Meters & Gauges, D1SA Series
Product Description
Display, W11xH20mm LED, Green,
Specifications
Specifications
Type (Engineering Units)
None
Max Input Signal
24 VDC
Power Supply
10.8-26.4 VDC
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Panel Meters & Gauges
Manufacturer
Autonics
Shopping Options
Process & Instrumentation Process and instrumentation devices monitor and maintain processes and equipment.
Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.
Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.
Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved