Series Information
| Manufacturer Part Number | 535176 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Overload Relays |
| Description | Thermal Overload Relay, 1.0-1.6A, Class 10, Includes Single Phase Sensitivity, Direct Mount |
| Type | Thermal |
| Current Rating | 1-1.6 A |
| Poles | 3 |
| Output Contacts | 1NO, 1NC |
| Trip Class | Class 10A |
| Reset Type | Automatic, Manual |
| Connection Type | Screw Terminals |
| Ambient Temperature | -4-140 °F |
| Approvals | ATEX, CCC, CSA, GOST, LLOYD, RINA, UL |
| Net Weight | 0.27 lbs |
| Gross Weight | 0.31 lbs |