Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OHBS3AH1 ABB Industrial Accessories, OHB Series, SELEC HANDLE BLACK N1 6MM SHAFT
OHBS3AH1 ABB Industrial Accessories, OHB Series, SELEC HANDLE BLACK N1 6MM SHAFT
Description
Industrial Accessories, OHB Series
SELEC HANDLE BLACK N1 6MM SHAFT
Black or Grey IP65 Degree of Protection Handles Prevent Electrocution Connections for Different Shapes, Types of Switches/Circuit Breakers Easily Identifiable On/Off Handles, connections or accessories for switches or circuit breakers. Allow for efficient connections and simple movements in operating switches and circuit breakers.
Specifications
Specifications
Manufacturer Part Number
OHBS3AH1
Manufacturer
ABB
Product Series
OHB
Family Series
ABB Industrial Accessories, OHB Series
Description
OHBS3AH1 SELECTOR HANDLE
Shaft Size
0.24 "
Padlockable
Yes
Color
Black
Defeatable
No
Operator Type
Selector Handle
Protection Rating
IP54
Net Weight
1 lb
Gross Weight
0.11 lbs
OHBS3AH1
ABB Industrial Accessories, OHB Series