LRL0322A-C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LRL0322A-C

Control Techniques Motors

LRL0322A-C

Control Techniques Motors
Line Reactor, 322A, Low Impedance,
MFG Item Number
LRL0322A-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
LRL0322A-C
Line Reactor, 322A, Low Impedance,

Series Information

Specifications

Specifications
Manufacturer Part Number LRL0322A-C
Manufacturer Control Techniques
Family Series Control Techniques Motors
Description Line Reactor, 322A, Low Impedance, Chassis Mount
Accessory Type AC Line Reactor
Motor Type AC
For Use With Crosslink Interface
Approvals CE, CSA, UL
Net Weight 57 lbs
Gross Weight 57 lbs
Alternatives
RLW-032201
RLW-032201
MTE Line Reactors, RLW Series