RLW Series Information
The MTE RLW REACTOR is MTE’s newest reactor line that, like our RL Reactor product line, keeps equipment running longer by absorbing the power line disturbances. They are a state-of-the-art filtering solution for virtually any 4 or 6 pulse rectifier or power conversion unit. Optimally designed for peak performance in a compact and lightweight design. Smaller size and weight than other standard reactors. Multiple mounting options available to accommodate your machine building needs. Reactor designed from a global perspective, allowing machines to be shipped globally. Lower horsepower selection for smaller motor protection needs.
| Manufacturer Part Number | RLW-032201 |
|---|---|
| Manufacturer | MTE |
| Product Series | RLW |
| Family Series | MTE Line Reactors, RLW Series |
| Description | Reactor, 322A, 0.05mH, Open |
| Phase | 3 |
| Enclosed | No |
| Current Rating | 322 A |
| Inductance | 0.00005 H |
| Terminals | Terminal Block |
| Mounting | Surface |
| Approvals | CE, UL |
| Comments | At 208 VAC - 100/125 HP, 5% Impedance |
| Net Weight | 57 lbs |
| Gross Weight | 0.0624 lbs |