Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Littelfuse Fuses, LRU Series
LRU216
Littelfuse Fuses, LRU Series
Fuse Reducer, Class 250V/600V,
This item cannot be canceled or returned
Description
Fuse Reducer, Class 250V/600V,
- Allows Lower Ampere‑Rated Fuses to be Used in Existing Fuse Clips
- Silver Brazed Joints for Maximum Strength
- Reduces Inventory Requirement
Specifications
Specifications
| Manufacturer Part Number |
LRU216 |
| Manufacturer |
Littelfuse |
| Product Series |
LRU |
| Family Series |
Littelfuse Fuses, LRU Series |
| Description |
Fuse Reducer, Class 250V/600V, Adapts 60A 250V Fuse to 100A Size, Adapts 30A 600V Fuse to 100A Size |
| Fuse Type |
Fuse Reducers |
| AC Voltage |
250 VAC, 600 VAC |
| Class |
H, K |
| Approvals |
CSA, UL |
| Comments |
250V, Allows 60A fuse to fit 100A clips, 600V, Allows 30A fuse to fit 100A clips. For Series Littelfuse NLN/NLS, RLN/RLS |
| Net Weight |
0 lbs |
| Gross Weight |
0.225 lbs |
LRU216
Littelfuse Fuses, LRU Series