Fuse Reducers Series Information
| Manufacturer Part Number | NO.216 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | Fuse Reducers |
| Family Series | Eaton's Bussmann series Fuses, Fuse Reducers Series |
| Description | Eaton Bussmann series class HK fuse reducers, 10 pair per carton, 100 A, Class H, Class K, Non-indicating, 35 to 60 A, 250 V, 600 V |
| Fuse Type | Fuse Reducers |
| AC Voltage | 250 VAC, 600 VAC |
| Class | H, K |
| Approvals | CSA, UL |
| Comments | 250V, Allows 60A fuse to fit 100A clips, 600V, Allows 30A fuse to fit 100A clips. For Series Bussmann NON/REN, NOS/RES |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.17 lbs |