LS-TITAN Series Information
| Manufacturer Part Number | LS-S02-ZB |
|---|---|
| Manufacturer | Eaton |
| Product Series | LS-TITAN |
| Family Series | Eaton Safety Switches, LS-TITAN Series |
| Description | Eaton Safety Interlock Switch, LS-Titan, Cabinet door interlock, Screw Terminals, 6A at 230 Vac, 3A at 24 Vdc, Miniature DIN, 2NC with positive opening contacts |
| Solenoid Interlocking | No |
| Guard Locking Type | None |
| Switch Contacts | 2NC |
| Extraction Force | 5 N |
| Connection Type | Screw Terminals |
| Adjustable Actuator Head | Yes |
| Protection Rating | IP65 |
| Approvals | CCC, CSA, UL |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |