Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LS-S11DA Eaton Limit Switches, IEC LIMIT SWITCH,PLASTIC,M BEF B,1NO/1NC
LS-S11DA Eaton Limit Switches, IEC LIMIT SWITCH,PLASTIC,M BEF B,1NO/1NC
Description
IEC LIMIT SWITCH,PLASTIC,M BEF B,1NO/1NC
Specifications
Specifications
Manufacturer Part Number
LS-S11DA
Manufacturer
Eaton
Family Series
Eaton Limit Switches
Description
Eaton LS-Titan Miniature DIN Limit Switch, Top Push Plunger, Polyamide PA66-GF25 enclosures, 6A max AC, 3A max DC, 1NO-1NC, Slow Make Break, Positive Opening, 6A at 240Vac, 3A at 24Vdc, Screw Terminal, ±0.02mm accuracy
Actuator Type
Plunger
Contacts
1NO/1NC
Contact Rating
6 A
Connection Type
Screw Terminals
Approvals
UL
Net Weight
0.13 lbs
Gross Weight
0.135 lbs
LS-S11DA
Eaton Limit Switches