Series Information
| Manufacturer Part Number | ML3C4WC120F |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Cordsets |
| Description | Cordset,Mini,Female Plug,3P,12Ft, Straight,16/3Awg,STOOW,13A |
| Cable Type | STOOW |
| Number of Pins | 3 |
| Connection Type | Female Straight Plug |
| Color | Yellow |
| Current Rating | 13 A |
| Length | 3.66 m |
| Cable Shielding | None |
| Number of Wires | 3 |
| Wire Size Range | 16 |
| NEMA Rating | NEMA 1, NEMA 13, NEMA 3, NEMA 4, NEMA 6P |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Single-Ended |
| Material | Zinc |
| Protection Rating | IP68 |
| Side 1 Gender | Female |
| Side 1 Angle | Straight |
| Approvals | CSA, UL |
| Net Weight | 1.2125 lbs |
| Gross Weight | 1.215 lbs |