Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LS45M53B11 ABB Limit Switches, LMT SW 40MM ADJ 22MM BB RLR LV

MFG Item Number
LS45M53B11

LS45M53B11 ABB Limit Switches, LMT SW 40MM ADJ 22MM BB RLR LV

MFG Item Number
LS45M53B11
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, Series
Item #
LS45M53B11
LMT SW 40MM ADJ 22MM BB RLR LV

Series Information

Specifications

Specifications
Manufacturer Part Number LS45M53B11
Manufacturer ABB
Family Series ABB Limit Switches
Description LIMIT SWITCH, 40MM ADJ 22MM BB RLR LV
Actuator Type Roller Lever
Contacts 1NO/1NC
Contact Rating Rating @ 125 VAC: 6 A, Rating @ 125 VDC: 0.55 A, Rating @ 250 VDC: 0.4 A, Rating @ 480 VAC: 4 A
NEMA Rating NEMA 4, NEMA 4X, NEMA 6
Approvals cULus
Material Metal
Net Weight 0.7 lbs
Gross Weight 0.7 lbs