Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Visual Signaling Devices
LS7-502DBWC-9D-RYGBC
Patlite Visual Signaling Devices
Dark Gray, Continuous light, Buzzer,
MFG Item Number
LS7-502DBWC-9D-RYGBC
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Item #
LS7-502DBWC-9D-RYGBC
Dark Gray, Continuous light, Buzzer,
Specifications
Specifications
| Manufacturer Part Number |
LS7-502DBWC-9D-RYGBC |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
Dark Gray, Continuous light, Buzzer, Dark Gray 1/2in. NPT socket, M12 connector, IP69K. Custom LED color |
| Number of Tiers |
5 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Function |
Steady Burning |
| Lamp Type |
LED |
| Audible Alarm |
Intermittent |
| Stack Configuration |
White, Blue, Green, Amber, Red |
| Mounting |
Surface |
| Approvals |
CE, UL |
| Protection Rating |
IP54 |
| Comments |
High Shock Resistance, Heat Resistance |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LS7-502DBWC-9D-RYGBC
Patlite Visual Signaling Devices