LSH-024
Federal Signal Visual Signaling Devices, LSH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSH-024

Federal Signal Visual Signaling Devices, LSH Series

LSH-024

Federal Signal Visual Signaling Devices, LSH Series
PIEZOELECTRIC HORN SOUND MODULE 24VDC
MFG Item Number
LSH-024
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, LSH Series
Item #
LSH-024
PIEZOELECTRIC HORN SOUND MODULE 24VDC

LSH Series Information

  • 24 VDC or 120 VAC/240 VAC
  • Adjustable Volume
  • Indoor Use Only
  • Type 1 Enclosure
  • UL; CSA Approvals
The Litestak LSH Horn is a piezoelectric unit that employs a ceramic element which expands or bends when voltage is applied, generating a single tone. The Model LSH can be used as a standalone audible device (with the LSB pipe/surface mount base or LSBS surface mount base), or combined with the Federal Signal Litestak light modules to create a combination audible/visual signal.

The LSH Horn is a modular unit which mounts directly onto the top of any Litestak light or base (sound units must be positioned at the top module of the status indicator). A black speaker grille cover protects the horn. The volume can be adjusted by removing the grille covers and turning the volume control below the horn mechanism.

The 24VDC and 240VAC LSH units produce 75dB @ 10' (85dB @ 1m); the 120VAC unit produces 77dB @ 10' (87dB @ 1m). Litestak is UL Listed for indoor use and CSA Certified.

Ideal applications for Litestak audible/visual status indicators include assembly lines, conveyor systems, automated lines, instrument panels, workshops, etc.

Federal Signal's Piezoelectric Horn is an inexpensive way to add an audible signal to Litestak Status Indicators.

Specifications

Specifications
Manufacturer Part Number LSH-024
Manufacturer Federal Signal
Product Series LSH
Family Series Federal Signal Visual Signaling Devices, LSH Series
Description Litestak Piezoelectric Horn, 24VDC- Available in 24VDC and 120VAC. Adjustable volume. Capable of producing 75 to 77 dBA at 10 feet 85 to 87 dBA at 1 meter. Indoor use only. Type 1 enclosure. UL Listed and CSA Certified.
Number of Tiers 1
Voltage 24 VDC
Nominal Voltage 24 VDC
Function None
Lamp Type None
Audible Alarm Mono-Tonal
Stack Configuration Alarm
Approvals CSA, UL
Net Weight 0.65 lbs
Gross Weight 0.65 lbs