LSLD-024B
Federal Signal Visual Signaling Devices, LSLD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LSLD-024B

Federal Signal Visual Signaling Devices, LSLD Series

LSLD-024B

Federal Signal Visual Signaling Devices, LSLD Series
LITESTAK LED LIGHT MODULE 24VDC BLUE
MFG Item Number
LSLD-024B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, LSLD Series
Item #
LSLD-024B
LITESTAK LED LIGHT MODULE 24VDC BLUE

LSLD Series Information

  • 24 VDC or 120 VAC
  • 5 Lens Colors
  • 100,000 Hour LED Lamp Life
  • Pipe or Surface Mounted
  • UL; cUL; CSA Approvals
Federal Signal's Litestak status indicators are vertical columns of light that indicate the status of a machine's operating process in a full 360 degree radius.

The Litestak Model LSLD modular indicator light system allows the user to combine up to five interchangeable lamp units with a base power unit. Modules are sold separately for a truly customized indicator.

Light modules come complete with a 100,000‑hour LED lamp; LED light output coordinates with the module's impact‑resistant polycarbonate lensing. LED lamps consume less power, operate at a lower temperature, and are remarkably resistant to vibration ‑ which makes them perfect for use in heavy‑duty, high vibration applications.

LED lamps are available in five colors ‑ amber, blue, clear, green or red. The standard double‑contact bayonet base retrofits into any Federal Signal Litestak unit to replace original incandescent lamps.

An optional Sound Module (Models LSS or LSH) can be added to the top of the Litestak column to create a dual purpose audible/visual status indicating signal. The LSS sound module allows the user to select from 32 tones via a simple dip switch panel. In applications where a single loud tone is all that is necessary, the LSH piezo‑electric horn is a perfect audible addition.

Litestak is a versatile system that allows the user to select either steady burn or flash. A flasher is included on the 120VAC LSB unit only but can be purchased separately for 24VDC models. The Litestak base unit can be either surface mount, or 3/4" pipe mount.

Specifications

Specifications
Manufacturer Part Number LSLD-024B
Manufacturer Federal Signal
Product Series LSLD
Family Series Federal Signal Visual Signaling Devices, LSLD Series
Description Litestak Status Indicator Light Module, LED, 24VDC, Blue - Available in 24VDC and 120VAC. 50,000 hour, vibration-resistant LED lamp. Surface mount and integrated 3/4-inch NPT pipe mount. Five lens colors: Amber, Blue, Clear, Green and Red. Indoor
Number of Tiers 1
Voltage 24 VDC
Nominal Voltage 24 VDC
Function Flashing, Non-Flashing
Lamp Type LED
Audible Alarm None
Stack Configuration Blue
Base LSB-024-240-FS
Approvals CSA, cUL, UL
Comments LSBS-FS is Also Available For Low Profile Surface Mounting
Net Weight 0.7 lbs
Gross Weight 0.7 lbs