Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LSLV0110H100-2CONN LS Electric HVAC Drives, H100 Series, 15HP 230V Three Phase HVAC VFD IP20
MFG Item Number
6730000700
LSLV0110H100-2CONN LS Electric HVAC Drives, H100 Series, 15HP 230V Three Phase HVAC VFD IP20
MFG Item Number
6730000700
Item Number
LSLV0110H100-2CONN
This item cannot be canceled or returned
Description
Item #
LSLV0110H100-2CONN
15HP 230V Three Phase HVAC VFD IP20
Specifications
Specifications
| Manufacturer Part Number |
6730000700 |
| Manufacturer |
LS Electric |
| Product Series |
H100 |
| Family Series |
LS Electric HVAC Drives, H100 Series |
| Description |
15HP 230V Three Phase HVAC VFD IP20 Enclosure, Keypad |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
5 hp |
| Amps (Variable Torque Rating) |
46.4 A |
| Amps (Constant Torque Rating) |
42 A |
| AC Voltage |
200-240 VAC |
| Brake |
DC Injection |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| IP Rating |
IP20 |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
DIN Rail |
| HP (Constant Torque Rating) |
15 hp |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LSLV0110H100-2CONN
LS Electric HVAC Drives, H100 Series