Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LSLV0110H100-4COFN LS Electric HVAC Drives, H100 Series, 15HP 460V Three Phase HVAC VFD IP20
MFG Item Number
67370007PL
LSLV0110H100-4COFN LS Electric HVAC Drives, H100 Series, 15HP 460V Three Phase HVAC VFD IP20
MFG Item Number
67370007PL
Item Number
LSLV0110H100-4COFN
This item cannot be canceled or returned
Description
Item #
LSLV0110H100-4COFN
15HP 460V Three Phase HVAC VFD IP20
Specifications
Specifications
| Manufacturer Part Number |
67370007PL |
| Manufacturer |
LS Electric |
| Product Series |
H100 |
| Family Series |
LS Electric HVAC Drives, H100 Series |
| Description |
15HP 460V Three Phase HVAC VFD IP20 Enclosure, Keypad and EMI/RFI Filter |
| Nominal Input Voltage |
380 VAC, 480 VAC |
| Phase |
3 |
| HP (Variable Torque Rating) |
7.5 hp |
| Amps (Variable Torque Rating) |
26.5 A |
| Amps (Constant Torque Rating) |
24 A |
| AC Voltage |
380-480 VAC |
| Brake |
DC Injection |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| IP Rating |
IP20 |
| Motor Control-Max Level |
Open Loop Vector (Sensorless Vector) |
| Mounting |
DIN Rail |
| HP (Constant Torque Rating) |
15 hp |
| Net Weight |
8.435 lbs |
| Gross Weight |
12.295 lbs |
LSLV0110H100-4COFN
LS Electric HVAC Drives, H100 Series