LSN2/0NE
Penn Union Grounding, LSN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LSN2/0NE Penn Union Grounding, LSN Series, LSN 2/0 NE (M 100)
MFG Item Number
LSN2/0NE

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LSN2/0NE Penn Union Grounding, LSN Series, LSN 2/0 NE (M 100)

MFG Item Number
LSN2/0NE
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, LSN Series
Item #
LSN2/0NE
LSN 2/0 NE (M 100)

LSN Series Information

  • Manufactured from High Strength Copper Alloy
  • Designed to Secure Copper Cable to Flat Studs, Transformer Spades, or Copper Bus
  • Furnished with Silicon Bronze Hardware for Corrosion Resistance

Specifications

Specifications
Manufacturer Part Number LSN2/0NE
Manufacturer Penn Union
Product Series LSN
Family Series Penn Union Grounding, LSN Series
Description LSN 2/0 NE (M 100)
Number of Conductors 1
Conductor Size 8 - 2/0 sol.
Material Bronze
Compression Style Bolt Lug
For Use With Flat Studs, Spades
Mounting Surface
Direct Burial No
Net Weight 0.257 lbs
Gross Weight 0.257 lbs