Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LSRD-1 IDEC Lamps, LED, 12VAC/DC
MFG Item Number
LSRD-1

LSRD-1 IDEC Lamps, LED, 12VAC/DC

MFG Item Number
LSRD-1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Lamps, Series
Item #
LSRD-1
LED, 12VAC/DC

Series Information

Specifications

Specifications
Manufacturer Part Number LSRD-1
Manufacturer IDEC
Family Series IDEC Lamps
Description LED, 12VAC/DC
Type LED
Voltage 12 V
Net Weight 0.005 lbs
Gross Weight 0.005 lbs