LT-SS
Nelson Heat Trace Heat Tracing Accessories, LT Series
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
LT-SS Nelson Heat Trace Heat Tracing Accessories, LT Series, LT/CLT Heat Shrinkable Splice 5 Pkg
MFG Item Number
LTSS

LT-SS Nelson Heat Trace Heat Tracing Accessories, LT Series, LT/CLT Heat Shrinkable Splice 5 Pkg

MFG Item Number
LTSS
Item Number
LT-SS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing Accessories, LT Series
Item #
LT-SS
LT/CLT Heat Shrinkable Splice 5 Pkg

LT Series Information

Nelson Type LT self‑regulating heater cable is a parallel circuit electric heater strip. An irradiation cross‑linked conductive polymer core material is extruded over the multi‑stranded, tin‑plated, 16‑guage copper bus wires. The conductive core material increases or decreases its heat output in response to temperature changes. Two jackets provide extra dielectric strength, moisture resistance, and protection from high impact and abrasion damage. The inner thermoplastic jacket is extruded over and bonded to the core material. A thermoplastic elastomer outer jackets is then extruded over the inner jacket.

Specifications

Specifications
Manufacturer Part Number LTSS
Manufacturer Nelson Heat Trace
Product Series LT
Family Series Nelson Heat Trace Heat Tracing Accessories, LT Series
Description LT/CLT Heat Shrinkable Splice 5 Pkg
Connection Type In-Line
Comments Approved for use with Braided (-CB, -SS) and Overjacketed (-JT) products, in ordinary areas.
Net Weight 0.18 lbs
Gross Weight 0.18 lbs