Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Nelson Heat Trace Heat Tracing, SLT Series
SLT-2
Nelson Heat Trace Heat Tracing, SLT Series
240 V Roof And Gutter De-Icing Cable
This item cannot be canceled or returned
Description
240 V Roof And Gutter De-Icing Cable
- Lower Energy Consumption
- Fail‑Safe Temperature Limit
- Heat Tracing Systems
Specifications
Specifications
| Manufacturer Part Number |
SLT2 |
| Manufacturer |
Nelson Heat Trace |
| Product Series |
SLT |
| Family Series |
Nelson Heat Trace Heat Tracing, SLT Series |
| Description |
240 V Roof And Gutter De-Icing Cable |
| Wire Size Range |
16 AWG |
| Conductor Type |
Copper |
| Maximum Length |
420 ' |
| Input Voltage |
208 VAC, 240 VAC, 277 VAC |
| Watts Per Foot |
11.1 W, 12.3 W, 9.8 W |
| Cable Type |
Self-Regulating |
| Cable Insulation Type |
Tinned Copper Braid over Thermoplastic Elastomer Jacket |
| Approvals |
CSA, UL |
| Net Weight |
0.0963 lbs |
| Gross Weight |
0.0963 lbs |
SLT-2
Nelson Heat Trace Heat Tracing, SLT Series