LT10-CB
Nelson Heat Trace Heat Tracing, LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT10-CB

Nelson Heat Trace Heat Tracing, LT Series

LT10-CB

Nelson Heat Trace Heat Tracing, LT Series
Heater Cable, 10W/Foot, 120VAC
Item Number
LT10-CB
MFG Item Number
LT10CB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heat Tracing, LT Series
Item #
LT10-CB
Heater Cable, 10W/Foot, 120VAC

LT Series Information

Nelson Type LT self‑regulating heater cable is a parallel circuit electric heater strip. An irradiation cross‑linked conductive polymer core material is extruded over the multi‑stranded, tin‑plated, 16‑guage copper bus wires. The conductive core material increases or decreases its heat output in response to temperature changes. Two jackets provide extra dielectric strength, moisture resistance, and protection from high impact and abrasion damage. The inner thermoplastic jacket is extruded over and bonded to the core material. A thermoplastic elastomer outer jackets is then extruded over the inner jacket.

Specifications

Specifications
Manufacturer Part Number LT10CB
Manufacturer Nelson Heat Trace
Product Series LT
Family Series Nelson Heat Trace Heat Tracing, LT Series
Description Heater Cable, 10W/Foot, 120VAC
Wire Size Range 16 AWG
Conductor Type Copper
Maximum Length 180 '
Input Voltage 120 VAC
Watts Per Foot 10 W
Cable Type Self-Regulating
Cable Insulation Type Tinned Copper Braid over Thermoplastic Elastomer Jacket
T-Rating T5
Approvals CSA, FM, UL
Comments Thermostat Controls (Nelson TA, TH, TE, and HC Series)
Net Weight 0 lbs
Gross Weight 0 lbs