Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LT140-30L ABB Contactors, TERM.SHRD, AF116-146
MFG Item Number
LT140-30L
LT140-30L ABB Contactors, TERM.SHRD, AF116-146
MFG Item Number
LT140-30L
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
LT140-30L |
| Description |
TERM.SHRD AF116-146 |
| Type |
Terminal Shroud |
| Net Weight |
0.135 lbs |
| Gross Weight |
0.32 lbs |