LT200P
Thomas & Betts Fittings, Type B Liquidtight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT200P

Thomas & Betts Fittings, Type B Liquidtight Series

LT200P

Thomas & Betts Fittings, Type B Liquidtight Series
2 INCH STRAIGHT BULLET CONNECTOR
MFG Item Number
LT200P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Type B Liquidtight Series
Item #
LT200P
2 INCH STRAIGHT BULLET CONNECTOR

Type B Liquidtight Series Information


Specifications

Specifications
Manufacturer Part Number LT200P
Manufacturer Thomas & Betts
Product Series Type B Liquidtight
Family Series Thomas & Betts Fittings, Type B Liquidtight Series
Description 2 Inch Non-Metallic Liquidtight Bullet Connector
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle Straight
Trade Size 2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Thermoplastic
Composition Non-Metallic
NEMA Rating NEMA 4, NEMA 6
Hazardous Location No
Approvals CSA, UL
Net Weight 0.465 lbs
Gross Weight 0.465 lbs
Alternatives
LT200NM
LT200NM
Eaton's Crouse-Hinds series Fittings, LIQUIDTIGHT Series
NMLT-200KON
NMLT-200KON
Konkore Fittings (SCI) Fittings, Liquidtight Series
76220B
76220B
Halex Fittings
LT200M
LT200M
Thomas & Betts Fittings, Type B Liquidtight Series