Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LT205-30C ABB Contactors, TERM.SHRD, AF190-205, W/BUS
MFG Item Number
LT205-30C
LT205-30C ABB Contactors, TERM.SHRD, AF190-205, W/BUS
MFG Item Number
LT205-30C
This item cannot be canceled or returned
Description
TERM.SHRD, AF190-205, W/BUS
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
LT205-30C |
| Description |
TERM.SHRD AF190-205 W/BUS |
| Type |
Terminal Shroud |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.16 lbs |