LT5090NM
Eaton's Crouse-Hinds series Fittings, LT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LT5090NM Eaton's Crouse-Hinds series Fittings, LT Series, 1/2 LT CONN 90 DEGREE NON METALLIC
MFG Item Number
LT5090NM

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LT5090NM Eaton's Crouse-Hinds series Fittings, LT Series, 1/2 LT CONN 90 DEGREE NON METALLIC

MFG Item Number
LT5090NM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, LT Series
Item #
LT5090NM
1/2 LT CONN 90 DEGREE NON METALLIC

LT Series Information

  • 3/8~6 Inch Trade Sizes
  • Straight, 45° or 90° Types
  • Various Body Comp. Types
  • Insulated Versions Available
  • UL and c‑UL Approvals
Cooper Crouse‑Hinds Liquidtight Fittings protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications for liquidtight conduit and Liquidator fittings include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units, illuminated store front signs, and billboards.

  • Easy to Install
  • Safe and Reliable Performance
  • High Strength and Excellent Corrosion Resistance
  • Meets NEC and UL Standards for Use in Wet Locations


Specifications

Specifications
Manufacturer Part Number LT5090NM
Manufacturer Eaton's Crouse-Hinds series
Product Series LT
Family Series Eaton's Crouse-Hinds series Fittings, LT Series
Description Eaton Crouse-Hinds series non-metallic liquidtight connector, Gray, FMC, 90° angle, Nylon, 1/2
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle 90 °
Trade Size 1/2 "
Hub Size 1/2 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Nylon
Composition Non-Metallic
Protection Rating Liquid Tight
Hazardous Location Yes
Approvals CSA, cUL, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
NMLT-9050KON
NMLT-9050KON
Konkore Fittings (SCI) Fittings, Liquidtight Series