Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
600 Series Series Information
| Manufacturer Part Number | LT610-K/1.5MM |
|---|---|
| Manufacturer | Temprel Inc |
| Product Series | 600 Series |
| Family Series | Temprel Inc Thermocouples, 600 Series Series |
| Description | K Type Miniature Jack 1.5mm Grommet 392 Deg F (204 Deg C) |
| Calibration Type | K |
| Connection Type | Jack |
| Connection | Miniature |
| Pins | 2 |
| Screw Design | Dual Cap |
| Grommet Size | 1.5 mm |
| Material | Glass-filled Thermoplastic Nylon |
| Wire Size Range | 20-30 AWG |
| Maximum Temperature | 392 °F |
| Approvals | ANSI |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |