Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Obsolete
Liquidtight Series Information
| Manufacturer Part Number | 907692 |
|---|---|
| Manufacturer | Konkore Fittings (SCI) |
| Product Series | Liquidtight |
| Family Series | Konkore Fittings (SCI) Fittings, Liquidtight Series |
| Description | Liquid Tight Fitting, 45 Deg., Insulated Throat, Malleable Iron, 3/4in. |
| Conduit/Cable Type | LFMC (Liquid Tight Flexible Metallic Conduit) |
| Connection Type | Screw-In |
| Angle | 45 ° |
| Trade Size | 3/4 " |
| Hub Size | 3/4 " |
| Hub Type | Male NPT Thread |
| Grounding | No |
| Insulated Throat | Yes |
| Jacketed | No |
| Material | Steel |
| Composition | Metallic |
| Protection Rating | Liquid Tight, Rain Tight |
| NEMA Rating | NEMA FB1 |
| Hazardous Location | No |
| Net Weight | 0.401 lbs |
| Gross Weight | 0.4 lbs |