LT9150P
Thomas & Betts Fittings, Type B Liquidtight Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LT9150P

Thomas & Betts Fittings, Type B Liquidtight Series

LT9150P

Thomas & Betts Fittings, Type B Liquidtight Series
1.5 INCH 90 DEG BULLET CONNECTOR
MFG Item Number
LT9150P
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Type B Liquidtight Series
Item #
LT9150P
1.5 INCH 90 DEG BULLET CONNECTOR

Type B Liquidtight Series Information


Specifications

Specifications
Manufacturer Part Number LT9150P
Manufacturer Thomas & Betts
Product Series Type B Liquidtight
Family Series Thomas & Betts Fittings, Type B Liquidtight Series
Description 1-1/2 Inch 90 Degree Non-Metallic Liquidtight Bullet Connector
Conduit/Cable Type Liquid Tight Type B
Connection Type Compression
Angle 90 °
Trade Size 1-1/2 "
Hub Type Male NPT Thread
Grounding No
Insulated Throat No
Jacketed No
Material Thermoplastic
Composition Non-Metallic
NEMA Rating NEMA 4, NEMA 6
Hazardous Location No
Approvals CSA, UL
Net Weight 0.42 lbs
Gross Weight 0.56 lbs
Alternatives
76915B
76915B
Halex Fittings
NMLT-90150KON
NMLT-90150KON
Konkore Fittings (SCI) Fittings, Liquidtight Series