LTC100-TB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LTC100-TB Thomas & Betts Conduit, 1IN LT TYPE B COND PVC BLK
MFG Item Number
LTC100-TB

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

LTC100-TB Thomas & Betts Conduit, 1IN LT TYPE B COND PVC BLK

MFG Item Number
LTC100-TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit, Series
Item #
LTC100-TB
1IN LT TYPE B COND PVC BLK

Series Information

Specifications

Specifications
Manufacturer Part Number LTC100-TB
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit
Description Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75 Degrees
Conduit Type Non-Metallic Flexible
Net Weight 0.31 lbs
Gross Weight 0.31 lbs
Alternatives
GSI-25K
GSI-25K
Iboco Conduit
LTC100GY
LTC100GY
Thomas & Betts Conduit, Type B Liquidtight Series