Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
LTC125-TB Thomas & Betts Conduit, 1-1/4IN LT TYPE B COND PVC BLK
MFG Item Number
LTC125-TB
LTC125-TB Thomas & Betts Conduit, 1-1/4IN LT TYPE B COND PVC BLK
MFG Item Number
LTC125-TB
This item cannot be canceled or returned
Description
1-1/4IN LT TYPE B COND PVC BLK
Specifications
Specifications
Manufacturer Part Number
LTC125-TB
Manufacturer
Thomas & Betts
Family Series
Thomas & Betts Conduit
Description
Industrial Grade, Type B Liquidtight Flexible PVC Conduit, 1-1/4 Inch Conduit Size, Approved for Outdoor and Direct Burial in the US, UL Temperature Ratings - 105 Degrees C Dry, 60 Degree C Wet, 70 Degree C Oil, CSA Temperature Rating 18 to 75
Conduit Type
Non-Metallic Flexible
Net Weight
0.37 lbs
Gross Weight
0.37 lbs
LTC125-TB
Thomas & Betts Conduit