LTQ75
Eaton's Crouse-Hinds series Fittings, LIQUIK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LTQ75 Eaton's Crouse-Hinds series Fittings, LIQUIK Series, 3/4 LT CONN NO DISASSEMBLY
MFG Item Number
LTQ75

LTQ75 Eaton's Crouse-Hinds series Fittings, LIQUIK Series, 3/4 LT CONN NO DISASSEMBLY

MFG Item Number
LTQ75
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, LIQUIK Series
Item #
LTQ75
3/4 LT CONN NO DISASSEMBLY

LIQUIK Series Information


Specifications

Specifications
Manufacturer Part Number LTQ75
Manufacturer Eaton's Crouse-Hinds series
Product Series LIQUIK
Family Series Eaton's Crouse-Hinds series Fittings, LIQUIK Series
Description Eaton Crouse-Hinds series LiQuik LTQ liquidtight connector, FMC, Straight, Non-insulated, Malleable iron, 3/4
Conduit/Cable Type Liquid Tight Type B
Connection Type Screw-In
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPSM Thread
Grounding No
Insulated Throat No
Jacketed No
Material Steel
Composition Metallic
Protection Rating Liquid Tight
Hazardous Location No
Approvals cUL, UL
Net Weight 0.29 lbs
Gross Weight 0.29 lbs
Alternatives
LT75
LT75
Eaton's Crouse-Hinds series Fittings, LIQUIDATOR Series
LTQ75KON
LTQ75KON
Konkore Fittings (SCI) Fittings, Liquidtight Series