LV02-24AC
Minarik Drives Drives, LV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LV02-24AC Minarik Drives Drives, LV Series, Drive, DC, 24VDC, 2A, Chassis,

MFG Item Number
LV02-24AC

LV02-24AC Minarik Drives Drives, LV Series, Drive, DC, 24VDC, 2A, Chassis,

MFG Item Number
LV02-24AC
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, LV Series
Item #
LV02-24AC
Drive, DC, 24VDC, 2A, Chassis,

LV Series Information

  • MM Footprint: A Compact Industry Standard Footprint
  • Low Voltage Motor Operation: Designed for 12 and 24 VDC Motors
  • Speed Range and Regulation: 1% Speed Regulation over 100:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed and Torque
  • Spade Terminals: Easy to Use, Lower Cost and Able to Fit in a Smaller Package
Minarik's LV Family of variable speed drives provide exceptional performance for your fractional horsepower, low voltage DC motor (12 and 24 VDC). These compact, low cost drives are designed to provide 1% speed regulation throughout a 100:1 speed range.

Packaged in a compact footprint, these user friendly drives are available with AC or DC input voltage. The auto ranging unipolar power supply allows standard LV drives to accept inputs from any AC voltage source ranging from 8 to 24VAC, or DC voltage between 10 to 36 VDC.

The PWM circuitry in the LV drives result in a 1.05 form factor over the entire speed range when an AC power input is provided. With a DC input these drives have an almost perfect DC form factor of 1.01.

The LV Family is ideal for cost sensitive variable speed applications requiring outstanding performance, and cooler, quieter motor operation from low voltage DC motors.

  • 16kHz Switching Frequency: A High Switching Frequency Means a Quiet Motor
  • Ideal for Battery Powered Equipment: Maintains Both Set and/or Variable Speed even as Battery Voltage Declines. Extends Total Running Time of Equipment
  • Additional Features: AC or DC Input Choices and Near Unity Form Factor Throughout the Speed Range

Specifications

Specifications
Manufacturer Part Number LV02-24AC
Manufacturer Minarik Drives
Product Series LV
Family Series Minarik Drives Drives, LV Series
Description Drive, DC, 24VDC, 2A, Chassis, 8-24VAC Input, 0-24VDC Out, Pot Incl.
AC Voltage 8-24 VAC
Output Armature Voltage (DC) 0-22 VDC
Phase 1
Operating Temperature 50-104 °F
Max Armature Current (DC) 2 A
Nominal Input Voltage 12 VAC, 24 VAC
Operator Controls Built In
Approvals CE, cUL, UL
Comments Potentiometer Included.
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 0.75 lbs
Gross Weight 0.75 lbs
Alternatives
LVA300-2
LVA300-2
American Control Electronics Drives