LVD75D40H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LVD75D40H Crydom Relays, LVD Series, 48 vdc/40 amp 24.0/23.5 v In w/pad

MFG Item Number
LVD75D40H

LVD75D40H Crydom Relays, LVD Series, 48 vdc/40 amp 24.0/23.5 v In w/pad

MFG Item Number
LVD75D40H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, LVD Series
Item #
LVD75D40H
48 vdc/40 amp 24.0/23.5 v In w/pad

LVD Series Information

  • Low Voltage Disconnect
  • Output Ratings from 40A to100A @ 3‑75 VDC
  • Low On‑State Resistance FET Output
  • Six DC control Ranges Available for 12 and 24VDC Battery Systems
  • Compact Encapsulated Panel Mount Package

Specifications

Specifications
Manufacturer Part Number LVD75D40H
Manufacturer Crydom
Product Series LVD
Family Series Crydom Relays, LVD Series
Description 48 vdc/40 amp 24.0/23.5 v In w/pad
Mounting Panel
Status Indicator No
Auxiliary Switch No
Input Signal 23-24 VDC
Output Voltage 3-75 VDC
Nominal Output Voltage 12 VDC, 3.3 VDC, 6 VDC, 24 VDC, 48 VDC
Current Rating 40 A
Termination Screw Terminal
Integral Heat Sink Yes
MOV No
Snubber No
Net Weight 0.22 lbs
Gross Weight 0.22 lbs