Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LVMKIT25 Lovato Protection Relays, LVM Series, Level Control Starter Kit, Includes
LVMKIT25 Lovato Protection Relays, LVM Series, Level Control Starter Kit, Includes
This item cannot be canceled or returned
Description
Protection Relays, LVM Series
Level Control Starter Kit, Includes
Specifications
Specifications
| Manufacturer Part Number |
LVMKIT25 |
| Manufacturer |
Lovato |
| Product Series |
LVM |
| Family Series |
Lovato Protection Relays, LVM Series |
| Description |
Level Control Starter Kit, Includes LVM25240 & (2)SN1 Electrodesu |
| Voltage |
24-240 V |
| Time Delay Trip (Sec) |
1 s |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Approvals |
cULus, EAC |
| Comments |
Liquid level controller kit, includes LMV25240 and 2 SN1 electrodes |
| Net Weight |
0.4233 lbs |
| Gross Weight |
0.445 lbs |
LVMKIT25
Lovato Protection Relays, LVM Series