Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LVM Series Information
| Manufacturer Part Number | LVM25240 |
|---|---|
| Manufacturer | Lovato |
| Product Series | LVM |
| Family Series | Lovato Protection Relays, LVM Series |
| Description | Level Control Relay, 24-240VAC/DC, SPDT 8A Output, DIN Mount, Empty or Fill, 2.5-100K Ohm Sensitivity |
| Voltage | 24-240 V |
| Time Delay Trip (Sec) | 1 s |
| Restart Delay (Sec) | 1 s |
| Type of Display | LED Status Indicator |
| Mounting | DIN Rail |
| Output Relay | SPDT |
| Approvals | cULus, EAC |
| Comments | Liquid level controller, emptying and filling functions |
| Net Weight | 0.2094 lbs |
| Gross Weight | 0.2094 lbs |