LW Series Information
| Manufacturer Part Number | LW1F-2C60-Y |
|---|---|
| Manufacturer | IDEC |
| Product Series | LW |
| Family Series | IDEC Switches, LW Series |
| Description | SEL/SWITCH 22MM 2POS ILLUM MAINT SILVER DPDT SOL/TAB YELLOW |
| Illuminated | Yes |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Knob |
| Contacts | DPDT |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 5 A |
| Lens Color | Yellow |
| Bezel | Plastic Round |
| Terminal Type | Q.C., Solder |
| Approvals | CE, CSA, TUV, UR |
| Protection Rating | IP65 |
| Comments | Lamps must be ordered separately |
| Net Weight | 0.2183 lbs |
| Gross Weight | 0.2183 lbs |