Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LW Series Information
| Manufacturer Part Number | LW1K-2C6MA |
|---|---|
| Manufacturer | IDEC |
| Product Series | LW |
| Family Series | IDEC Switches, LW Series |
| Description | KEYSWITCH 22MM 2POS MAINT SILVER DPDT SCREW TRMNL |
| Illuminated | No |
| Number of Positions | 2 |
| Mounting | 22 mm |
| Selector Function | Maintained |
| Operator Type | Key |
| Contacts | DPDT |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 5 A |
| Bezel | Plastic Round |
| Terminal Type | Fingersafe Screw |
| Approvals | CE, CSA, TUV, UR |
| Protection Rating | IP65 |
| Net Weight | 0.0661 lbs |
| Gross Weight | 0.0661 lbs |