LW Series Information
| Manufacturer Part Number | LW1L-M1C20M-A |
|---|---|
| Manufacturer | IDEC |
| Product Series | LW |
| Family Series | IDEC Switches, LW Series |
| Description | P/B 22MM ILLUM MOM RND GOLD DPDT SCREW TRMNL AMBER |
| Illuminated | Yes |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 25.8 mm |
| Contacts | DPDT |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 3 A |
| Bezel | Plastic Round |
| Lens/Button Shape | Round Flush |
| Operator Color | Amber |
| Terminal Type | Fingersafe Screw |
| Protection Rating | IP65 |
| Approvals | CE, CSA, TUV, UR |
| Comments | Lamps must be ordered separately |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |