Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LW205 ABB Contactors, TERM.ENLRG, AF190-205
LW205 ABB Contactors, TERM.ENLRG, AF190-205
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
LW205 |
| Description |
TERM.ENLRG AF190-205 |
| Type |
Terminals |
| Net Weight |
0.46 lbs |
| Gross Weight |
0.7 lbs |