LW2B-M1C1-R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LW2B-M1C1-R IDEC Switches, LW Series, P/B 22MM MOM SQ FLUSH GOLD SPDT

MFG Item Number
LW2B-M1C1-R

LW2B-M1C1-R IDEC Switches, LW Series, P/B 22MM MOM SQ FLUSH GOLD SPDT

MFG Item Number
LW2B-M1C1-R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, LW Series
Item #
LW2B-M1C1-R
P/B 22MM MOM SQ FLUSH GOLD SPDT

LW Series Information

  • PC Board Mount, Solder or Screw Terminal
  • Collective Mounting Saves Space
  • Non‑Reflective Lens
  • Highly Visible Marking Plate
  • Tamper Proof Construction

LW Series switches and pilot lights can be mounted collectively on 1.0" centers. Combined with pcb terminals and locking lever removable contacts, this eases manufacture of pre‑fab pushbutton arrays. PC Board tracing/soldering of contacts can be done in tandem with panel cutting/operator installation.

All LW series units mount by means of a locking ring that comes on from the rear of the panel, as such they can not be removed from outside the panel and are relatively tamperproof.

Combining the snap action and tactile feel of miniature commercial pushbuttons with the size and ruggedness of industrial pushbuttons, LW pushbuttons are a unique solution to many applications.

Choose from standard silver contacts or low‑level gold plated contacts. Terminals available in .110" solder tab, M3 screw, or pcb pins.

  • Light Touch Reduces Strain
  • Gold or Silver Contacts
  • Removable Contacts Simplify Wiring and Facilitate PCB Applications

Specifications

Specifications
Manufacturer Part Number LW2B-M1C1-R
Manufacturer IDEC
Product Series LW
Family Series IDEC Switches, LW Series
Description P/B 22MM MOM SQ FLUSH GOLD SPDT SOL/TAB RED
Illuminated No
Operation Momentary
Mounting 22 mm
Operator Size (mm) 25.8 x 25.8 mm
Contacts SPDT
Max Voltage 250 VAC, 250 VDC
Current Rating 3 A
Bezel Plastic Square
Lens/Button Shape Square Flush
Operator Color Red
Terminal Type Quick Connect, Solder
Protection Rating IP65
Approvals CE, CSA, TUV, UR
Net Weight 0.22 lbs
Gross Weight 0.22 lbs