LW Series Information
| Manufacturer Part Number | LW2B-M1C6-G |
|---|---|
| Manufacturer | IDEC |
| Product Series | LW |
| Family Series | IDEC Switches, LW Series |
| Description | P/B 22MM MOM SQ FLUSH SILVER DPDT SOL/TAB GREEN |
| Illuminated | No |
| Operation | Momentary |
| Mounting | 22 mm |
| Operator Size (mm) | 25.8 x 25.8 mm |
| Contacts | DPDT |
| Max Voltage | 250 VAC, 250 VDC |
| Current Rating | 5 A |
| Bezel | Plastic Square |
| Lens/Button Shape | Square Flush |
| Operator Color | Green |
| Terminal Type | Quick Connect, Solder |
| Protection Rating | IP65 |
| Approvals | CE, CSA, TUV, UR |
| Net Weight | 0.22 lbs |
| Gross Weight | 0.22 lbs |