Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEC Switches, LW-Ring-Illuminated Series
LW6MJ-2C14GGA-505
IDEC Switches, LW-Ring-Illuminated Series
MFG Item Number
LW6MJ-2C14GGA-505
This item cannot be canceled or returned
Description
Switches, LW-Ring-Illuminated Series
LW-Ring-Illuminated Series Information
- Metal or Black Plastic Bezel Available
- Two‑Way Split Illumination
- Available Colors include Red/Red, Green/Green, White/White, Blue/Blue, Red/Green, and Green/Red
- Available in Quick Connect/Solder, PC Board, or Screw Termination
- ULR, CSA, TUV, and CE Approved
Specifications
Specifications
| Manufacturer Part Number |
LW6MJ-2C14GGA-505 |
| Manufacturer |
IDEC |
| Product Series |
LW-Ring-Illuminated |
| Family Series |
IDEC Switches, LW-Ring-Illuminated Series |
| Description |
Key Selector Switch ILL |
| Illuminated |
Yes |
| Number of Positions |
2 |
| Mounting |
25 mm |
| Selector Function |
Maintained |
| Operator Type |
Key |
| Contacts |
SPDT |
| Max Voltage |
250 VAC, 250 VDC |
| Current Rating |
3 A |
| Lamp Voltage |
24 VDC |
| Lens Color |
Green |
| Bezel |
Metal Round |
| Terminal Type |
Q.C., Solder |
| Approvals |
CE, CSA, TUV, UR |
| Protection Rating |
IP65 |
| Comments |
Supplied with key number 505 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LW6MJ-2C14GGA-505
IDEC Switches, LW-Ring-Illuminated Series