Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LX140
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
LX140 |
| Description |
TERM.EXT AF116-146 |
| Type |
Terminals |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.26 lbs |