Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LX205
TERMINAL EXTENSION AF190-AF205
This item cannot be canceled or returned
Description
TERMINAL EXTENSION AF190-AF205
Specifications
Specifications
| Family Series |
ABB Contactors |
| Manufacturer |
ABB |
| Manufacturer Part Number |
LX205 |
| Description |
TERMINAL EXTENSION AF190-AF205 |
| Type |
Terminals |
| Net Weight |
0.405 lbs |
| Gross Weight |
0.66 lbs |