Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LZ35 ebm-papst, Inc. Fans, Fan Guard
LZ35 ebm-papst, Inc. Fans, Fan Guard
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LZ35 |
| Manufacturer |
ebm-papst, Inc. |
| Family Series |
ebm-papst, Inc. Fans |
| Description |
Fan Guard |
| Finish |
Bright Basic Chrome |
| Overall Size |
127 mm |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
LZ35
ebm-papst, Inc. Fans