AC-FAN Series Information
| Manufacturer Part Number | OA109AP-11-1WB |
|---|---|
| Manufacturer | Orion |
| Product Series | AC-FAN |
| Family Series | Orion Fans, AC-FAN Series |
| Description | Fan, 119mm SQ x 38mm DP 115VAC 110CFM 12in. Wire Leads Ball Bearing Black Finish |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Nominal Height | 120 mm |
| Nominal Width | 120 mm |
| Nominal Depth | 38 mm |
| Air Flow | 110 CFM |
| Power Consumption | 15 W |
| Fan Speed | 3,000 RPM |
| Noise Level | 42 dB |
| Connection Type | Wire Leads |
| Rotation | Clockwise |
| Tachometer Output | No |
| Impeller Material | Plastic |
| Bearing Type | Ball |
| Approvals | cUR, TUV, UR |
| Operating Temperature | '-4-176 °F |
| Net Weight | 1.2 lbs |
| Gross Weight | 1.255 lbs |