M1125006.00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1125006.00 Leeson Gearmotors, PZ Series, ...6:1.300RPM.10LBIN.1/17HP.30...DC GE

MFG Item Number
M1125006.00

M1125006.00 Leeson Gearmotors, PZ Series, ...6:1.300RPM.10LBIN.1/17HP.30...DC GE

MFG Item Number
M1125006.00
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, PZ Series
Item #
M1125006.00
...6:1.300RPM.10LBIN.1/17HP.30...DC GE

PZ Series Information

  • Precision machined in‑line steel gears
  • First stage steel helical gear followed by spur‑type gears
  • Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
  • Output shafts have needle bearings for high load capacities
  • Shafts are hardened steel

Specifications

Specifications
Manufacturer Part Number M1125006.00
Manufacturer Leeson
Product Series PZ
Family Series Leeson Gearmotors, PZ Series
Description ...6:1.300RPM.10LBIN.1/17HP.30...DC GEARMOTORS SUB-FHP.90V..TENV.985.630H
Output Speed 300 RPM
Ratio 6:1
Nominal Ratio (:1) 6
Nominal Torque 10 in-lbs
Output Style Parallel Shaft
Horsepower 1/20 hp
DC Voltage 90 VDC
Nominal Voltage 90 VDC
Current Rating 0.8 A
Enclosure Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 9 lbs
Gross Weight 9 lbs