M1125035.00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1125035.00 Leeson Gearmotors, PZ Series, ...18:1.100RPM.36LBIN.1/17HP.30...DC G

MFG Item Number
M1125035.00

M1125035.00 Leeson Gearmotors, PZ Series, ...18:1.100RPM.36LBIN.1/17HP.30...DC G

MFG Item Number
M1125035.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, PZ Series
Item #
M1125035.00
...18:1.100RPM.36LBIN.1/17HP.30...DC G

PZ Series Information

  • Precision machined in‑line steel gears
  • First stage steel helical gear followed by spur‑type gears
  • Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
  • Output shafts have needle bearings for high load capacities
  • Shafts are hardened steel

Specifications

Specifications
Manufacturer Part Number M1125035.00
Manufacturer Leeson
Product Series PZ
Family Series Leeson Gearmotors, PZ Series
Description ...18:1.100RPM.36LBIN.1/17HP.30...DC GEARMOTORS SUB-FHP.180V..TENV.985.631F
Output Speed 100 RPM
Ratio 18:1
Nominal Ratio (:1) 18
Nominal Torque 36 in-lbs
Output Style Parallel Shaft
Horsepower 1/20 hp
DC Voltage 180 VDC
Nominal Voltage 125 VDC
Current Rating 0.36 A
Enclosure Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs