M1125050.00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

M1125050.00 Leeson Gearmotors, PZ Series, PZ...900:1.1.9RPM.100LBIN..007HP.31...

MFG Item Number
M1125050.00

M1125050.00 Leeson Gearmotors, PZ Series, PZ...900:1.1.9RPM.100LBIN..007HP.31...

MFG Item Number
M1125050.00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Gearmotors, PZ Series
Item #
M1125050.00
PZ...900:1.1.9RPM.100LBIN..007HP.31...

PZ Series Information

  • Precision machined in‑line steel gears
  • First stage steel helical gear followed by spur‑type gears
  • Lubrication is permanent semi‑fluid grease, reducing possibility of leakage
  • Output shafts have needle bearings for high load capacities
  • Shafts are hardened steel

Specifications

Specifications
Manufacturer Part Number M1125050.00
Manufacturer Leeson
Product Series PZ
Family Series Leeson Gearmotors, PZ Series
Description PZ...900:1.1.9RPM.100LBIN..007HP.31...AC GEARMOTORS SUB-FHP./115V.1PH.60HZ.TENV.CM31P17NZ1C
Output Speed 2 RPM
Ratio 900:1
Nominal Ratio (:1) 900
Nominal Torque 100 in-lbs
Output Style Parallel Shaft
Horsepower 1/150 hp
Phase 1
AC Voltage 115 VAC
Nominal Voltage 120 VAC
Enclosure Totally Enclosed Non-Ventilated
Approvals CSA, UL
Net Weight 9 lbs
Gross Weight 9 lbs